Beli camera thermal di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HTI Instrument Thermal Camera Gun (Infrared Thermometer)
    Mulai

    Rp7.499.900

    HTI Instrument Thermal Camera Gun (Infrared Thermometer)
    Deskripsi:
    Thermal Camera ideal digunakan dalam konstruksi, maintenance, industri, medical, transportasi dllBila anda memerlukan pengukuran suhu di wilayah yang luas dari lingkungan secara komprehensif, kamera termal (Thermal Camera) adalah alat yang terbaik dan sangat ideal.Thermal Camera Mampu mendeteksi suhu dari beberapa titik pada saat yang sama dan mentransfer informasi ini langsung menjadi gambar termal pada layar display
  2. Optris Ethernet Thermal Imaging Camera
    Mulai

    Rp199.999.900

    Optris Ethernet Thermal Imaging Camera
    Deskripsi:
    Compact IR Camera for outdoor useThe Xi410 OPH Kit provides an industrial IR camera in protection housing (IP 66). Through a built-in air purge collar, the IR camera can be deployed in dusty and humid conditions for a continuous temperature monitoring. The camera can be powerred over ethenret (POE) directly via the direct Ethernet connection cable.Temperature monitoring Direct ethernet connection Plug and play Autonomous hot spot detection Radiometric recordingScope of DeliveryXi 410 cameraOutdoor protective housingWall mount10m ethernet cable (Xi 410)Software package PIX ConnectQuick start guide
    atribut:
    • Accuracy (%): ±2
    • Accuracy (°C): ±2
    • Application: Temperature Measurement
    • Detector Resolution (pixels): 384x240
    • Dimensions (LxWxD) (mm): ø36x100
    • Emissivity: Adjustable
    • Field of View (°): 29x18
    • Focus Type: Manual, Motor
    • Interface Type: Ethernet
    • Maximum Temperature Measurement (°C): 900
    • Minimum Focus Distance (mm): 100
    • Refresh Rate (Hz): 25
    • Temperature Measurement Range (°C): -20 to +900
    • Thermal Sensitivity (mK): 80
    • Visual Camera: No
  3. BOSCH Thermal Camera
    Mulai

    Rp19.999.900

    BOSCH Thermal Camera
    Deskripsi:
    Supported Android devices : - Smartphone with Android 4.3 or higher, Tablet with Android 4.3 or higher Supported iOS devices : - iPad (3rd Gen. or higher), iPad Air (1st Gen. or higher), iPad mini (1st Gen. or higher), iPhone 4S or higher
    atribut:
    • Battery Voltage (V): 12
    • Measuring Application: Thermal image
    • Screen Size (inch): 3.5
  4. FLUKE Mobile Thermal Camera
    Mulai

    Rp12.999.900

    FLUKE Mobile Thermal Camera
    Deskripsi:
    mobile thermal camera
    atribut:
    • Spartial Resolution (mrad): 3.81
  5. Amprobe Thermal Camera
    Mulai

    Rp15.999.900

    Amprobe Thermal Camera
    Deskripsi:
    The Amprobe IRC-110 thermal camera, designed for the professional, is rugged with point-and-shoot functionality to give you a visual heat map image for quick and accurate identification of temperature related issues. Troubleshoot electrical connections, motors, HVAC and electrical, and insulation leaks around buildings to identify potential energy savings.
    atribut:
    • Infrared heat map overlay (%): 0, 25, 50, 75, 100
    • Field ov View (Degrees): 33 x 33
    • Focus System: Free
    • IR Temperature Range (oF): 14 - 932
    • Distance to Spot (D:S): 20:01:00
    • Emissivity: 0.1 to 1
    • Display Resolution (oF): 0.2
    • Temperature Display: (oC)/(oF) (Selectable)
    • Hot and Cold Markers: Yes
    • Center Point Marker: Yes
  6. Flir Compact Thermal Camera
    Mulai

    Rp17.999.900

    Flir Compact Thermal Camera
    atribut:
    • IR Resolution (px): 128x96
    • Thermal Sensitivity/NETD (mK): <70
    • Accuracy: 0 to 100°C (32 to 212°F): ±3°C (±5.5°F); 100 to 300°C (212 to 572°F): ±3%
    • Field of View (°): 53.6
    • Battery Capacity (mAh): 1800
    • Battery charge life: >500 cycles
    • Charging system: USB-C (1A)
    • Digital camera: 5 MP resolution
    • Image Modes: Infrared image, Visual image, MSX (Embossed visual details on thermal image), Picture-in-picture
    • Storage Media: Internal memory and onboard FLIR Ignite cloud connectivity (with Wi-Fi)
  7. Flir Thermal Camera Smart Wireless
    Mulai

    Rp20.999.900

    Flir Thermal Camera Smart Wireless
    atribut:
    • Frame Rate (Hz): 8.7
    • Thermal Resolution: 160x120 (19.200 pixels)
    • Visual Resolution: 640x480
    • IP Rating: IP54
    • Drop Tested (m): 2
    • Size (mm): 35x37.5x149
    • Thermal Sensitivity (mK): 70
  8. UNI-T EST Thermal Camera (Kamera Termal)
    Mulai

    Rp18.999.900

    UNI-T EST Thermal Camera (Kamera Termal)
    Deskripsi:
    UTi260KEST Thermal CameraDiscontinuedUTi260K EST thermal camera can quickly and effectively measure surface temperatures to identify elevated body temperature. It can aslo be mounted on a tripod and set in public locations, such as schools, shopping malls,airport and other high traffic areas. The thermal camera is with PC software (support data review, analysis and report sharing), it also supports real time projection to display the image and data on a large monitor and automaticlly tracking and alarm for high temperature.
    atribut:
    • Accuracy: ±0.5° (@25˚C ambient temperature)
    • Battery: Fixed Li-ion battery (3.6V 5000mAh)
    • Battery operating time: ≥ 6 hours
    • Certificates: CE,FCC,RoHS
    • Color Palettes: 7 (Ironbow, Rainbow, White hot, Black hot, Red hot, Lava, Rainbow HC)
    • Digital Camera Resolution: 640×480
    • Display: 2.8inch TFT LCD (320×240)
    • Emissivity: 0.01~1.00 adjustable (0.95 default)
    • Field of View (°): 56×42
    • Focus: Focus Free
    • Frame Rate (Hz): ≤25
    • High/Low Temperature Alarm: Icon,LED flashlight
    • IFOV (spatial resolution): 3.8mrad
    • Image Modes: Thermal,Visual Image,Fusion,PIP
    • Image/video Storage Format: BMP
    • Infrared Resolution (pixels): 256×192
    • On Screen Analyzer: 3 Points
    • PC Software Analysis: PC
    • Size (mm): 236×75.5×86
    • Spectral Range (µm): 8~14
    • Storage: 32G Micro SD card
    • Temperature Measurement Range (°C): 30~45
    • Temperature Measurement Range (°F): 86-113
    • Thermal Sensitivity (NETD) (mK): ≤60
    • USB: Type-C
  9. Flir Thermal Camera
    Mulai

    Rp19.999.900

    Flir Thermal Camera
    Deskripsi:
    Flir Seek Thermal RevealXR Black Power Imager Termal Genggam Jangka Panjang yang Kuat. Dirancang untuk deteksi jarak jauh, RevealXR memiliki jarak deteksi hingga 900 kaki, membantu Anda melihat lebih jauh dalam semua kondisi di luar ruangan. Menggunakan teknologi yang terbukti militer, RevealXR menggabungkan kemampuan pencitraan panas yang kuat dan lampu LED 300 Lumen dalam satu perangkat genggam yang tahan lama.Apakah Anda seorang ahli listrik yang memeriksa hotspot, teknisi HVAC melakukan audit, penjaga keamanan mengawasi, atau responden pertama yang mencari tanda tangan panas, RevealXR membantu Anda menyelesaikan pekerjaan Anda dengan cepat, akurat, dan aman.
    atribut:
    • Detector Type: Focal plane array (FPA), uncooled microbolometer
  10. STAHLWILLE Hand Brush Steel Wire (Sikat Kawat)
    Mulai

    Rp85.900

    STAHLWILLE Hand Brush Steel Wire (Sikat Kawat)
    atribut:
    • Bristle Type: Standard
    • Brush Material: Steel
    • Mounting Type: Handle
    • Overall Length (mm): 290
    • Wire Diameter (mm): 0.35
  11. Flir Thermal Imaging Camera
    Mulai

    Rp59.999.900

    Flir Thermal Imaging Camera
    Deskripsi:
    This thermal imaging camera is designed to provide hazardous area worker protection in explosive environments. With a detector resolution of 160 x 120 pixels, it allows for accurate temperature measurement in a temperature range of -20 to 400 °C. The FLIR camera is a high-resolution thermal camera that offers essential features for users in automation, electronics, electrical, and mechanical industries.
    atribut:
    • Display (inch): 3.5 (color LCD Touchscreen)
    • Object Temperature Range (°C): -20 to 400 (-4 to 752°F)
    • Display Resolution (Pixel): 160x120
    • Color Palettes: Iron, Gray, Rainbow, Arctic, Lava, Rainbow HC
    • Accuracy (%): ±5
    • Digital Camera (MP): 5
    • Dimensions (mm): 168x112x42
    • Field of View (°): 54x42
    • Focus Type: Focus-Free
    • Image Frequency (Hz): 8.7
    • Minimum Focus Distance (m): 0.1
    • Thermal Sensitivity (mK): <70
    • Worklights: Bright LED
  12. REED INSTRUMENTS Detektor Kebocoran Ultrasonik (Pendeteksi Kebocoran Ultrasonik)
    Mulai

    Rp9.999.900

    REED INSTRUMENTS Detektor Kebocoran Ultrasonik (Pendeteksi Kebocoran Ultrasonik)
    atribut:
    • UNSPSC: 41111809
    • AC Frequency Response (kHz): 40 to 40
    • Brand: REED INSTRUMENTS
    • Function: Pinpoints Leaks Generated By Pressure, Vacuum, Water, Gas or Air
    • Includes: (2) Batteries; Carrying Case; Headphones; Transmitter
    • Product Type: Ultrasonic Leak Detector
  13. HIKMICRO Thermal Imaging Camera
    Mulai

    Rp19.999.900

    HIKMICRO Thermal Imaging Camera
    Deskripsi:
    HIKMICRO B20 is designed for temperature measurement to find invisible faults. It’s equipped with a 256 × 192 resolution HIKMICRO thermal detector and 2 MP optical detector.The thermography ranges from -20°C to 550°C (-4°F to 1022°F) which meets most situation. It helps the staff to quickly find the fault according to accurate temperature measurement of high temperature targets in the environment.Meanwhile it provides assistant decision and ensure safety. The device is mainly applied to various industries, such as Building, HVAC, and auto industry, etc
    atribut:
    • IR Resolution: 256 × 192 (49.152 pixels)
    • Accuracy: Max. (± 2°C/3.6°F, ± 2%), for ambient temperature 15°C to 35°C (59°F to 95°F) and object temperature above 0°C (32°F)
    • Battery: Rechargeable Li-ion battery
    • Detector Pitch (µm): 12
    • Display: 240 × 320 Resolution, 3.2”LCD Screen
    • Focal Length (mm): 3.6
    • Image Frequency (Hz): 25
    • NETD: < 40 mK (@ 25 °C, F#=1.0)
    • Object Temperature Range (°C): -20 to 550 (-4°F to 1022°F)
    • Spectral Range (µm): 7.5 to 14
    • Storage: Built-in 16 GB flash memory, Approx. 90,000 Images
    • USB interface: USB Type-C
    • Wi-Fi: 802.11 b/g/n (2.4GHz)
  14. FLUKE Thermal Imaging Camera
    Mulai

    Rp69.999.900

    FLUKE Thermal Imaging Camera
    Deskripsi:
    Save time with the right level of infrared and analysisWhether you are up on the roof inspecting heating, ventilation and air conditioning, deep in the plant scanning a motor, or if you are locking out an electrical panel, you rely on your tools to have the power and features to get your job done fast.The Fluke TiS20+ and TiS20+ MAX handheld thermal cameras puts the power of thermal imaging at your fingertips. Designed to make your job quicker and easier, this thermal imager is the right tool for:Commercial electriciansHeating, ventilation, air conditioning, and refrigeration techniciansMaintenance techniciansGet context with a combined visual light and infrared imageIn thermography, context matters. Let Fluke IR-Fusion make your job easier by using a thermal image overlaid on a visual light image to give you the full picture of where the issue is before it becomes a problem. Simply slide your finger across the screen to adjust the level of infrared. Whether you are finding an uneven load on a switchgear or inspecting a ventilation system, the Fluke TiS20+ helps you detect issues quickly.You work hard all day, so should your toolsYou cannot afford to have your thermal imager fail due to your environment. You can sleep easy at night knowing that your camera will hold up to whatever the day throws at you.2 meter drop testedWater resistant (IP54)Dust resistant (IP54)Stop sorting, start analyzing with Fluke Connect Asset TaggingEliminate hours at the computer organizing your thermal images, let Asset Tagging do all that work for you No more dragging and dropping or renaming files in the office, just scan a QR code on your asset, capture your thermal images and they automatically are sorted by asset. Start spending your time analyzing your images and creating reports instead of sorting your files one at a time.Longest battery life in a Fluke thermal camera everThe TiS20+ and TiS20+ MAX can work without a break, with a battery life of over 5 hours of continuous use making it the longest battery life in a Fluke thermal camera ever. Save your battery life in-between inspection points with sleep mode. Simply press the power button one time and you are back up and running. Get the most out of your TiS20+ and TiS20+ MAX with Fluke Connect desktop software. Create professional reports in minutes while efficiently capturing full radiometric data to support your maintenance program.Edit and optimize imagesCombine infrared and visible images for simpler analysisCreate detailed reportsAccess thermal images from cloud storageOrganize and search images by asset, severity, and title
    atribut:
    • Enclosure Rating: IP54 (protected against dust, limited ingress; protection against water spray from all directions)
    • Supported Languages: Czech, Dutch, English, Finnish, French, German, Hungarian, Italian, Japanese, Korean, Polish, Portuguese, Russian, Simplified Chinese, Spanish, Swedish, Traditional Chinese, and Turkish
  15. AND Thermal Image Camera
    Mulai

    Rp20.999.900

    AND Thermal Image Camera
    atribut:
    • Measurement Response Wavelength (µm): 8-14
    • Dimension WxDxH (mm): 74x97x234
    • Material: ABS resin (main body), rubber (operation button, trigger switch), polycarbonate (panel)
    • Accuracy (°C): ± 2 whichever is greater (ambient temperature 20-26)
    • Resolution (°C): 0.1
    • Temperature Measurement Range (°C): -20 - 350
  16. CHINO High-Functional Thermal Imaging Camera
    37%
    Mulai

    Rp1.499.900

    CHINO High-Functional Thermal Imaging Camera
    Deskripsi:
    The CPA-T600 series are high-quality, high-resolution thermal image cameras with 640 x 480 pixels. Equipped with a large 4.3-inch LCD monitor with a touch panel and a 5 million-pixel visible camera, high-precision diagnosis is possible from both thermal and visible images. + Dedicated application software for movie shooting can be attached to the attached thermal image and visible image (Picture in Picture, MSX) Facility diagnosis Because this product is for industrial use, body temperature cannot be measured. Please be careful.
  17. UNI-T Pocket-Sized Thermal Camera (Kamera Termal)
    Mulai

    Rp9.199.900

    UNI-T Pocket-Sized Thermal Camera (Kamera Termal)
    Deskripsi:
    UTi120TPocket-sized Thermal CameraUTi120T is a pocket-sized and compact thermal camera, it can be easily put into pocket, which is very portable for users. Its 3.5’’ large LCD touchable display screen is convenient for users to operate easily. It can automatically track the objective’s temperature from -20°C~400°C. It also supports Wi-Fi connection through UNI-T Mobile App. With UTi120T thermal camera in pocket, users will be ready anytime to diagnose electrical, mechanical, building problems and other potential issues.
    atribut:
    • Accuracy (°C): ±2 or ±2% whichever is greater
    • Drop Proof (m): 1
    • Emissivity: 0.01~1.00 adjustable (0.95 default)
    • Field of View (°): 50×38
    • Focus: Focus Free
  18. UNI-T Micro Lens for Thermal Camera (Lensa Kamera Termal)
    Mulai

    Rp1.399.900

    UNI-T Micro Lens for Thermal Camera (Lensa Kamera Termal)
    Deskripsi:
    UT-Z002 is a macro lens which fits the UNI-T thermal cameras UTi260B, UTi720A. It is a perfect auxiliary adaptor of thermal cameras that can find tiny electrical components which are overheating and help engineers to complete circuit load and temperature analysis,quickly identify the fault points .The macro lens snaps easily around the thermal camera. It can be removed easily as well when you want to use the camera without the macro lens.Macro Lens for Thermal CamerasUT-Z002 is a macro lens which fits the UNI-T thermal cameras UTi260B, UTi720A. It is a perfect auxiliary adaptor of thermal cameras that can find tiny electrical components which are overheating and help engineers to complete circuit load and temperature analysis,quickly identify the fault points .The macro lens snaps easily around the thermal camera. It can be removed easily as well when you want to use the camera without the macro lens.ApplicationsProduct DevelopmentQuickly complete circuit loads and temperature analysis, help R&D personnel to improve the structure process, improve product stability.Electric MaintenanceQuickly identify the fault points,improve the maintenance efficiency.Digital products evaluationThe IR image is high-definition,the data is accurate and reliable,it is a perfect auxiliary tool for evaluator to visually observe the status of heating spots and heating dissipation for digital products.
Daftar Harga camera thermal Terbaru October 2026
HTI Instrument Thermal Camera Gun (Infrared Thermometer)Rp7.499.900
Optris Ethernet Thermal Imaging CameraRp199.999.900
BOSCH Thermal CameraRp19.999.900
FLUKE Mobile Thermal CameraRp12.999.900
Amprobe Thermal CameraRp15.999.900
Flir Compact Thermal CameraRp17.999.900
Flir Thermal Camera Smart WirelessRp20.999.900
UNI-T EST Thermal Camera (Kamera Termal)Rp18.999.900
Flir Thermal CameraRp19.999.900
STAHLWILLE Hand Brush Steel Wire (Sikat Kawat)Rp85.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait